3-1/2 in. Rod Lock Bottom Mount Duct Bracket
3-1/2 in. Rod Lock Bottom Mount Duct Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ideal for modular assembly – allows attachment of brackets to sections of duct while safely on the ground
- Slotted holes in bracket allow for horizontal adjustment of the bracket relative to the duct
- Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position
- Ready to use out of the box and eliminates the need for cutting and preparing sections of strut, angle iron, or strap
- Integrated adjustment nut enables fine tuning the system height up or down
- Lock nut can be finger tightened, locking the rod in place
- Extremely useful in tight spaces where wrenches are difficult to use
- Includes self-tapping sheet metal screws to attach bracket to duct
Specifications
- Coating:
- Galvanized
- Height:
- 1-7/10 in
- Length:
- 3-1/2 in
- Material:
- Steel
- Width:
- 4 in
- Work Load Limit:
- 650 lb