3 in. 530 lb. Electrogalvanized Steel Riser Clamp in Stainless Steel
3 in. 530 lb. Electrogalvanized Steel Riser Clamp in Stainless Steel
Product Details
Product Details
- Recommended for suspending vertical steel pipe risers
- Slotted holes make assembly easy, eliminating loose hardware
- Serrated flange-head bolts eliminate need for wrenches on both bolt and nut
Specifications
- Coating:
- Electrogalvanized
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter - Outside:
- 3-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Length:
- 11-3/4 in
- MSS:
- MSS SP-58 Type 8
- Material:
- Steel
- UL Listed:
- Yes
- Width:
- 1-3/16 in
- Work Load Limit:
- 530 lb