3 in. Electrogalvanized EPDM and Steel Pipe Clamp
3 in. Electrogalvanized EPDM and Steel Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recommended for the suspension of stationary non-insulated pipe lines
- Easy-to-close clamp for steel pipe and copper tube
- Unique hinged design eliminates the need to disassemble the clamp prior to installation
- Clamp can be closed with one hand, without ever turning a screw
- All-steel design of the closing mechanism retains strength even when exposed to heat
- Comes with a welded 3/8 in cap nut, allowing easy attachment to threaded rod
- Combo head bolt works with slotted, hex, or Phillips drivers
- Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 12)
- Category II noise reduction according to DIN EN ISO 3822-1
- Compliant for sound insulation design according to DIN 4109
Specifications
- Coating:
- Electrogalvanized
- Diameter - Outside:
- 3-3/20 in
- Fits Pipe Size:
- 3 in
- MSS:
- MSS SP-58
- Material:
- Rubber, Steel
- Material Type:
- EPDM
- Product Type:
- Pipe Clamp
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- UPC:
- 782856590569
- Work Load Limit:
- 300 lb