This product requires certification to purchase.

3740 lb. Steel Multi-Structural Adapter

You last purchased this on
 
nVent CADDY

3740 lb. Steel Multi-Structural Adapter

  • Fast #
  • Part #ECSBMA050075EG
  • Item #3827642
  • Manufacturer Part #CSBMA050075EG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

3740 lb. Steel Multi-Structural Adapter

  • Fast #
  • Part #ECSBMA050075EG
  • Item #3827642
  • Manufacturer Part #CSBMA050075EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Disperses load over two anchors
  • Minimizes the number of installed braces needed for concrete and wood structures
  • Ideal for deck installations
  • Use for both lateral and longitudinal sway brace applications
  • Meets NFPA®-13 requirements for seismic sway bracing
  • Requires Certification

Specifications

Application:
Concrete, Wood
Coating:
Electrogalvanized
FM Approved:
Yes
Height:
2-1/2 in
Length:
12 in
Material:
Steel
UL Listed:
Yes
Width:
2-1/2 in
Work Load Limit:
3740 lb