This product requires certification to purchase.

3/8 in. Plain Cast Iron Junior Universal Beam Clamp

You last purchased this on
 
nVent CADDY

3/8 in. Plain Cast Iron Junior Universal Beam Clamp

  • Fast #
  • Part #E3000037PL
  • Item #1347127
  • Manufacturer Part #3000037PL
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

3/8 in. Plain Cast Iron Junior Universal Beam Clamp

  • Fast #
  • Part #E3000037PL
  • Item #1347127
  • Manufacturer Part #3000037PL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 8000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Structural attachment to top or bottom of metal beams, purlins, channel or angle iron
  • Hardened steel setscrew with cup point for robust grip on tapered sections
  • Compatible with retainer straps 300C and 035RS
  • Meets Federal Specification WW-H-171 (type 23)
  • Maximum bottom mount load is 250 lbs
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 19, ANSI SP-58 Type 23
Application:
Fire Protection, HVAC, Plumbing, Refrigeration, Seismic
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fits Pipe Size:
3/8 in
Height:
1-9/16 in
MSS:
MSS SP-58 Type 19, MSS SP-58 Type 23
Material:
Cast Iron
Product Type:
Beam Clamp
Rod Size (in):
3/8 in
Thickness:
3/4 in
UL Listed:
Yes
Work Load Limit:
500 lb