3 in. Plain Cast Iron Split Ring Hanger in Black
455 Series 3 in. Plain Cast Iron Split Ring Hanger in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recommended for the suspension of stationary non-insulated pipe lines
- Allows for piping runs close to ceiling or walls
- Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)
Specifications
- Application:
- Non-Insulated Pipes
- Coating:
- Plain
- Collection:
- 455 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 3-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Height:
- 4-3/8 in
- MSS:
- MSS SP-58 Type 12
- Material:
- Cast Iron
- Product Type:
- Split Ring Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- UPC:
- 782856368786
- Work Load Limit:
- 300 lb