5/8 in. x 1/2 in. Reducing Rod Coupling
5/8 in. x 1/2 in. Reducing Rod Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 13112-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Threaded rod reducing coupling
- Electro-zinc plated surface finish
- Integral diverter, vacuum breaker not required
- Accommodates up to 3" deck thickness
Specifications
- Coating:
- Electrogalvanized
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 5/8 in x 1/2 in
- Length:
- 1-1/4 in
- Material:
- Steel
- Work Load Limit:
- 1130 lb