1-1/4 in. Copper Electro Plated Steel Riser Clamp for Copper Tube
511 1-1/4 in. Copper Electro Plated Steel Riser Clamp for Copper Tube
Frequently Purchased Together
Product Details
Product Details
- Recommended for suspending vertical type K or L copper tubing risers
- Conforms with federal specification WW-H-171 (Type 8), manufacturers standardization society (MSS) SP-58 (Type 8)
- Slotted holes make assembly easy, eliminating loose hardware
- Bolts are accessible from the front, serrated washer head design means no wrench required on back side for tightening
Specifications
- Application:
- Copper Tube
- Coating:
- Copper Electro Plated
- Collection:
- 511
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Diameter - Outside:
- 1-3/8 in
- Fits Pipe Size:
- 1-1/4 in
- Length:
- 1-1/2 in
- MSS:
- MSS SP-58
- Material:
- Steel
- Product Type:
- Riser Clamp
- Width:
- 1-1/4 in
- Work Load Limit:
- 150 lb