6 in. 11 ga Electrogalvanized Steel Strut Pipe Clamp
6 in. 11 ga Electrogalvanized Steel Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Consists of two clamps, nut and bolt
- Fits into open side of strut channel
- Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)
Specifications
- Application:
- Conduit, Fire Protection, HVAC, Pipe, Copper Tubing, Seismic, Strut Channel
- Coating:
- Electrogalvanized
- Fits Pipe Size:
- 6 in
- Gauge (metal):
- 11 ga
- MSS:
- MSS SP-58 Type 59
- Material:
- Steel
- UL Listed:
- No
- Width:
- 1-1/4 in
- Work Load Limit:
- 900 lb