7/16 x 1 in. Steel Plain Washer
7/16 x 1 in. Steel Plain Washer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Round steel washer, flat
- Use under the head of a bolt or nut in order to distribute the fastener load over a wider surface area
Specifications
- Coating:
- Plain
- Diameter - Inside 1:
- 7/16 in
- Diameter - Outside:
- 1 in
- GSA Approved:
- No
- Material:
- Steel
- Product Type:
- Washer
- Shape:
- Flat
- Thickness:
- 0.083 in