773 lb. Steel Cable Spool
773 lb. Steel Cable Spool
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cut to length as needed
- Pre-stretched restraint cable
Specifications
- ASTM:
- ASTM A-1023, ASTM A-1023M
- Coating:
- Pre-Galvanized, Painted
- Color Finish Name:
- White
- FM Approved:
- No
- Length:
- 250 ft
- Material:
- Steel
- UL Listed:
- Yes
- Work Load Limit:
- 773 lb