18 in. Pre-Galvanized Steel Retaining Strap
35RS 18 in. Pre-Galvanized Steel Retaining Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Retainer strap for beam clamps
Specifications
- Application:
- Beam Clamps
- Coating:
- Pre-Galvanized
- Collection:
- 35RS
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Retaining Strap
- UL Listed:
- No
- Width:
- 15/16 in