3/8 x 6 in. Pre-galvanized Steel Retainer Strap
Caddy® 3/8 x 6 in. Pre-galvanized Steel Retainer Strap
Product Details
Product Details
- Retainer strap for beam clamps
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Caddy®
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Hanger Material
- UL Listed:
- No
- Width:
- 15/16 in