Copper Crimping Sleeve
Copper Crimping Sleeve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Creates secure loop ends
- Swage with swaging tools
Specifications
- Coating:
- Electrogalvanized
- Color Finish Name:
- White
- FM Approved:
- No
- Material:
- Copper
- UL Listed:
- Yes