This product requires certification to purchase.

You last purchased this on
 
nVent CADDY

  • Fast #
  • Part #E1010200CP
  • Item #1399392
  • Manufacturer Part #1010200CP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

  • Fast #
  • Part #E1010200CP
  • Item #1399392
  • Manufacturer Part #1010200CP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 6300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Recommended for the suspension of stationary non-insulated copper tube lines
  • Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Fits Pipe Size:
2 in
MSS:
MSS SP-58
Material:
Steel
Product Type:
Hanger Material
Work Load Limit:
180 lb