This product requires certification to purchase.

1-1/2 in. Xenoy® Superklip Clamp

You last purchased this on
 
nVent CADDY

1-1/2 in. Xenoy® Superklip Clamp

  • Fast #
  • Part #E389012
  • Item #3286806
  • Manufacturer Part #389012
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

1-1/2 in. Xenoy® Superklip Clamp

  • Fast #
  • Part #E389012
  • Item #3286806
  • Manufacturer Part #389012
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Closes and locks automatically when the pipe, tube or cable is inserted
  • One-piece clamp for fast and convenient installation
  • Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket
  • Requires Certification

Specifications

Diameter - Outside:
1-83/100 in - 2 in
Fits Pipe Size:
1-1/2 in
Material:
Xenoy
Product Type:
Clamp
Rigid Conduit Size:
1-1/2 in
Width:
3/4 in
Work Load Limit:
84 lb