3/8 - 16 in. Slick Strut Nut
3/8 - 16 in. Slick Strut Nut
Frequently Purchased Together
Product Details
Product Details
- Provides fast universal attachment of threaded rod and hardware to standard strut profiles
Specifications
- Coating:
- nVent CADDY Armour
- Diameter - Inside 1:
- 3/8 in
- Height:
- 11/16 in
- Material:
- Plastic, Steel
- Material Type:
- Polyamide