GEOMET® 321 Spring Steel Clip
GEOMET® 321 Spring Steel Clip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Recommended for anchoring pipe to structure
Specifications
- Adjustable:
- No
- Application:
- Acoustical Ceilings, Fire Protection, HVAC Ductwork, Low Voltage, Partition, Plumbing, Refrigeration Systems
- Coating:
- GEOMET
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Clip
- UL Listed:
- Yes