2 in. Electrogalvanized Cast Iron Split Ring Hanger
Model 455 2 in. Electrogalvanized Cast Iron Split Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 4000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Recommended for the suspension of stationary non-insulated pipe lines
- Allows for piping runs close to ceiling or walls
- Conforms with federal specification WW-H-171 (type 25), Manufacturers Standardization Society (MSS) SP-58 (type 12)
- Meets federal specification WW-H-171 (type 25)
Specifications
- Application:
- Non-Insulated Pipes, Stationary Piping
- Coating:
- Electrogalvanized
- Collection:
- Model 455
- Diameter - Outside:
- 2-3/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 3-1/8 in
- MSS:
- MSS SP-58 Type 12
- Material:
- Cast Iron
- Product Type:
- Split Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Work Load Limit:
- 180 lb