This product requires certification to purchase.

200 lb. Electrogalvanized Steel Multi-Flag Swivel Beam Clamp

You last purchased this on
 
nVent CADDY

Model PHSW 200 lb. Electrogalvanized Steel Multi-Flag Swivel Beam Clamp

  • Fast #
  • Part #EPHSW6FP
  • Item #1601218
  • Manufacturer Part #PHSW6FP
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

Model PHSW 200 lb. Electrogalvanized Steel Multi-Flag Swivel Beam Clamp

  • Fast #
  • Part #EPHSW6FP
  • Item #1601218
  • Manufacturer Part #PHSW6FP
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 250 Case: 1000 Pallet: 100000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Attachment to bottom of purlins and beams to support threaded rod
  • Swivel feature option for attachment to purlins under sloped roofs
  • C or Z Purlins or horizontal beam flanges with up to 1/4" flange thickness
  • Hardened cup point setscrew for secure grip
  • Maximum recommended load size is 200 lbs
  • Requires Certification

Specifications

Application:
Beam, Steel Purlins
Coating:
Electrogalvanized
Collection:
Model PHSW
FM Approved:
No
Material:
Steel
Product Type:
Purlin Clamp
Rod Size (in):
3/8 in
Thickness:
1/4 in
UL Listed:
Yes
Work Load Limit:
200 lb