250 ft. #48 Cable Spool in Yellow
nVent Caddy 250 ft. #48 Cable Spool in Yellow
Product Details
Product Details
- Cut to length as needed
- Pre-stretched restraint cable
Specifications
- Coating:
- Powder Coated
- Collection:
- nVent Caddy
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 250 ft
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- Yes