This product requires certification to purchase.

Steel Armour Purlin Clip

You last purchased this on
 
nVent CADDY

Steel Armour Purlin Clip

  • Fast #
  • Part #EAF146TI
  • Item #1096953
  • Manufacturer Part #AF146TI
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

Steel Armour Purlin Clip

  • Fast #
  • Part #EAF146TI
  • Item #1096953
  • Manufacturer Part #AF146TI
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 600 Pallet: 9600
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Recommended for support of pipe lines running at a definite distance from the wall or floor of a building or structure
  • Used to support 1/4" and 3/8" threaded rod from purlin beam flanges 1/16" thru 1/4" thick
  • Hammer-on or install from the floor with the VAFT tool
  • Provides method for attaching rod to Z purlin
  • Requires Certification

Specifications

Application:
Acoustical Ceilings, Fire Sprinkler, HVAC, Low Voltage, Partition, Plumbing, Refrigeration
Coating:
nVent CADDY Armour
Color Finish Category:
Neutrals
Color Finish Name:
Caddy Armour
Fits Pipe Size:
1/16 in - 1/4 in
Material:
Steel
Product Type:
Purlin Clip
Thickness:
0.063 in
UL Listed:
Yes
Work Load Limit:
100 lb