This product requires certification to purchase.

Steel Branch Line Restraint Attachment

You last purchased this on
 
nVent CADDY

Steel Branch Line Restraint Attachment

  • Fast #
  • Part #ECSBBRS1EG
  • Item #4355298
  • Manufacturer Part #CSBBRS1EG
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

Steel Branch Line Restraint Attachment

  • Fast #
  • Part #ECSBBRS1EG
  • Item #4355298
  • Manufacturer Part #CSBBRS1EG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Swivel barrel nut accepts 3/8” or 1/2” (M10 or M12) threaded rod
  • Attaches to steel members with self-drilling/tapping screw
  • Requires Certification

Specifications

Application:
Fire Sprinkler Pipes, Steel
Coating:
Electrogalvanized
FM Approved:
Yes
Height:
1-11/100 in
Length:
1-59/100 in
Material:
Steel
Rod Size (in):
3/8in, 1/2 in
UL Listed:
Yes
Width:
1-3/50 in