Steel Branch Line Restraint Attachment
Steel Branch Line Restraint Attachment
Frequently Purchased Together
Product Details
Product Details
- Swivel barrel nut accepts 3/8” or 1/2” (M10 or M12) threaded rod
- Attaches to wood or concrete where cracked concrete approval is not needed
Specifications
- Application:
- Concrete, Fire Sprinkler Pipes, Wood
- Coating:
- Electrogalvanized
- FM Approved:
- Yes
- Height:
- 1-11/100 in
- Length:
- 1-59/100 in
- Material:
- Steel
- Rod Size (in):
- 3/8in, 1/2 in
- UL Listed:
- Yes
- Width:
- 1-3/50 in