This product requires certification to purchase.

Steel Electrogalvanized 3-5/8 in. Flange Adapter

You last purchased this on
 
nVent CADDY

Steel Electrogalvanized 3-5/8 in. Flange Adapter

  • Fast #
  • Part #ECSBS1A
  • Item #7550259
  • Manufacturer Part #CSBS1A
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

Steel Electrogalvanized 3-5/8 in. Flange Adapter

  • Fast #
  • Part #ECSBS1A
  • Item #7550259
  • Manufacturer Part #CSBS1A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Steel flange adapter and universal structural bracket are preassembled, limiting work required in the field
  • Installs on top or bottom flange of I-beams?
  • Low profile easily fits between metal deck and steel structure
  • Thumb spring retainer allows for ease of positioning
  • Integrated angle gauge easily displays brace member angle of installation
  • Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
  • Works with 1 in through 2 in brace pipes to reduce inventory
  • Meets NFPA® 13 as pre-qualified for seismic applications
  • Requires Certification

Specifications

Application:
I-Beam Flanges
Coating:
Electrogalvanized
Fits Pipe Size:
1/4 in - 3/4 in
Height:
2-5/8 in
Length:
3-5/8 in
Material:
Steel
Product Type:
Flange Adapter
Thickness:
0.75 in
UL Listed:
Yes