This product requires certification to purchase.

Steel Electrogalvanized Universal Structural Bracket

You last purchased this on
 
nVent CADDY

Steel Electrogalvanized Universal Structural Bracket

  • Fast #
  • Part #ECSBU1
  • Item #7550266
  • Manufacturer Part #CSBU1
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

Steel Electrogalvanized Universal Structural Bracket

  • Fast #
  • Part #ECSBU1
  • Item #7550266
  • Manufacturer Part #CSBU1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Universal design allows one product to attach directly to concrete, wood, bar joist or I-beam adapters
  • Integrated angle gauge easily displays brace member angle of installation
  • Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
  • Works with 1 in through 2 in brace pipes to reduce inventory
  • Low profile minimizes prying effect on concrete fasteners
  • Meets NFPA® 13 as pre-qualified for seismic applications
  • Requires Certification

Specifications

Application:
EMT Conduit, Pipe Brace, Rigid Conduit, Schedule 40 Pipe
Coating:
Electrogalvanized
Material:
Steel
Product Type:
Universal Structural Bracket
Thickness:
0.1875 in
UL Listed:
Yes
Width:
1-15/16 in
Work Load Limit:
2000 lb