This product requires certification to purchase.

1 in. Xenoy® Tube Clamp

You last purchased this on
 
nVent CADDY

Superklip 1 in. Xenoy® Tube Clamp

  • Fast #
  • Part #E389007
  • Item #3268037
  • Manufacturer Part #389007
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

Superklip 1 in. Xenoy® Tube Clamp

  • Fast #
  • Part #E389007
  • Item #3268037
  • Manufacturer Part #389007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 21900
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Closes and locks automatically when the pipe, tube or cable is inserted
  • One-piece clamp for fast and convenient installation
  • Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket
  • Requires Certification

Specifications

Collection:
Superklip
Diameter - Outside:
1-23/100 in
FM Approved:
No
Fits Pipe Size:
1 in
Height:
1-15/16 in
Material:
Xenoy
Product Type:
Tube Clamp
UL Listed:
No
Width:
11/16 in
Work Load Limit:
58 lb