10 in. Electrogalvanized Steel Riser Clamp
10 in. Electrogalvanized Steel Riser Clamp
Frequently Purchased Together
Product Details
Product Details
- Recommended for suspending vertical steel pipe risers
- Slotted holes make assembly easy, eliminating loose hardware
- Serrated flange-head bolts eliminate need for wrenches on both bolt and nut
- Conforms with federal specification WW-H-171 (type 8)
Specifications
- Application:
- Fire Protection
- Coating:
- Electrogalvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Diameter - Outside:
- 10-3/4 in
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Length:
- 20-5/8 in
- MSS:
- MSS SP-58 Type 8
- Material:
- Steel
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Width:
- 2 in
- Work Load Limit:
- 2500 lb