24 in. Mold
24 in. Mold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Forms a permanent, low resistance connection
- Provides a molecular bond
- NVent ERICO Cadweld Exothermic Connections are rated with the same current capacity as the conductor
- Portable installation equipment with no external source of power required
- Installers can be easily trained to make nVent ERICO Cadweld Exothermic Connections
- Connections can be visually inspected
Documents
Specifications
- Diameter:
- 25-4/5 in
- Fitting Size 1:
- 24 in
- Product Type:
- Mold