3/8 in. Pressed Beam Clamp
3/8 in. Pressed Beam Clamp
Frequently Purchased Together
Product Details
Product Details
- Allows structural attachment to metal beams, bar joist, channel, or angle iron in top mount position only unless used on a parallel flange
- Lightweight, one-piece stamped body provides superior strength and eliminates deficiencies associated with castings
- Spins onto threaded rod and allows for easy adjustment
- Conforms with Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 19)
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Material:
- Steel
- UL Listed:
- No
- Work Load Limit:
- 500 lb