Traffic Floor Finish
Traffic Floor Finish
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pro-Line Hi-Traffic Floor Finish with its high solids formula stands up to the most demanding traffic conditions
- Crosslink polymer formulation
- Dries to a brilliant fresh gloss without buffing
- Excellent durability with most floor care programs: such as no buff, conventional spray buff or hi-speed burnishing
Specifications
- Color Finish Name:
- Gloss
- Height:
- 15 in
- Length:
- 12 in
- Size:
- 5 gal
- Width:
- 12 in