13-19/50 x 13-14/25 x 3-14/25 in. Ductile Iron Hinged Grate
13-19/50 x 13-14/25 x 3-14/25 in. Ductile Iron Hinged Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 70-50-05
- Color Finish Name:
- Black
- Height:
- 3-14/25 in
- Length:
- 13-19/50 in
- Material:
- Ductile Iron
- Product Type:
- Grate
- Width:
- 13-14/25 in