This product requires certification to purchase.

18 in. Inline Drain with Grate

You last purchased this on
 
Nyloplast America

18 in. Inline Drain with Grate

  • Fast #
  • Part #N2718AG
  • Item #689456
  • Manufacturer Part #2718AG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nyloplast America

18 in. Inline Drain with Grate

  • Fast #
  • Part #N2718AG
  • Item #689456
  • Manufacturer Part #2718AG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The product is lightweight and easily handled which translates into faster installation with less equipment and personnel, which results in a lower total cost
  • Inline drains are easily adjustable in the field to meet final grade. Last minute trimming or extensions are easily made to insure proper positive drainage is achieved
  • Structures are shipped with rubber gaskets to ensure a watertight connection. This prevents the soil infiltration that plagues precast (or "traditional") structures and prevents long-term settlement around the basin
  • The real world can be tough on underground structures. Soils consolidate unevenly and external loads can further complicate matters
  • Flexible connections allow minor movement to take place without compromising the structural or watertight integrity of the basin. Additionally, the need to wait for grout to set-up is eliminated
  • With Nyloplast, you can connect and backfill immediately
  • Requires Certification

Documents


Specifications

Application:
Residential
Diameter:
18 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
Product Type:
Inline Drain with Grate