This product requires certification to purchase.

18 in. x 5 ft. Ductile Iron and Plastic Catch Basin Drain with Round Grate

You last purchased this on
 
Nyloplast America

18 in. x 5 ft. Ductile Iron and Plastic Catch Basin Drain with Round Grate

  • Fast #
  • Part #N2818AG5
  • Item #7637827
  • Manufacturer Part #2818AG5
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nyloplast America

18 in. x 5 ft. Ductile Iron and Plastic Catch Basin Drain with Round Grate

  • Fast #
  • Part #N2818AG5
  • Item #7637827
  • Manufacturer Part #2818AG5
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The product is lightweight and easily handled which translates into faster installation with less equipment and personnel, which results in a lower total cost
  • Drain basins are easily adjustable in the field to meet final grade. Last minute trimming or extensions are easily made to insure proper positive drainage is achieved
  • Structures are shipped with rubber gaskets to ensure a watertight connection. This prevents the soil infiltration that plagues precast (or "traditional") structures and prevents long-term settlement around the basin
  • The real world can be tough on underground structures. Soils consolidate unevenly and external loads can further complicate matters. Flexible connections allow minor movement to take place without compromising the structural or watertight integrity of the basin
  • Additionally, the need to wait for grout to set-up is eliminated. With Nyloplast, you can connect and backfill immediately
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 70-50-05
Color Finish Name:
Green
Diameter:
18 in
Height:
5 ft
Material:
Ductile Iron, Plastic
Material Type:
PVC
Product Type:
Basin Drain, Grate
Shape:
Round
Waterworks Application:
Water
Width:
18 in