This product requires certification to purchase.

24 in. Plastic Riser Extension

You last purchased this on
 
Nyloplast America

24 in. Plastic Riser Extension

  • Fast #
  • Part #N2924AG24
  • Item #7334992
  • Manufacturer Part #N2924AG24
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nyloplast America

24 in. Plastic Riser Extension

  • Fast #
  • Part #N2924AG24
  • Item #7334992
  • Manufacturer Part #N2924AG24
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2564, ASTM D-2855, ASTM F-656
Diameter:
24 in
Height:
2 ft
Material:
Plastic
Material Type:
PVC
Product Type:
Riser Extension