30 in. Ductile Iron Domed Grate for 2836AG 36 in. Drain Basin
30 in. Ductile Iron Domed Grate for 2836AG 36 in. Drain Basin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536
- Brand Model Compatibility:
- 2830AG Drain
- Diameter:
- 30 in
- Height:
- 9 in
- Material:
- Ductile Iron
- Product Type:
- Grate, Dome