30 in. x 3 ft. Drain Basin with Round Grate
30 in. x 3 ft. Drain Basin with Round Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM D-3212
- Diameter:
- 30 in
- Height:
- 5 ft
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Product Type:
- Basin Drain
- Shape:
- Round
- Waterworks Application:
- Storm
- Weight:
- 1 lb