4 in. Spigot PVC Downspout Adapter
4 in. Spigot PVC Downspout Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Downspout Adapter