140F Wall Mount Barometer with Digital Thermometer
140F Wall Mount Barometer with Digital Thermometer
Product Details
Product Details
- Wall mount barometer displays pressure in mbar and "Hg and features a built-in digital thermometer
- Barometer includes wall mounting bracket, battery and instructions
Specifications
- Battery Size:
- AA
- CE Approved:
- No
- Depth:
- 1-1/10 in
- Diameter:
- 5 in
- FM Approved:
- No
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 1.5V