AAA and 1.5V Size Battery Cup Style Waterproof Pocket Conductivity Tester
CTSTestr™ 50C AAA and 1.5V Size Battery Cup Style Waterproof Pocket Conductivity Tester
Product Details
Product Details
- Reliable 3-in-1 instrument with cup-style sensor measures conductivity, TDS and salinity
- Automatic temperature compensation ensures accurate readings
- Selectable TDS factor
- Redesigned leakproof cap functions as a sample cup, hydrating cup and stabilizing base to stand the meter upright
- Easy-to-navigate interface for quick setup and calibration
- Waterproof, IP67-rated housing
- Uses common AAA batteries
- EPA compliant
- Includes plastic storage case, lanyard and batteries
Specifications
- Battery Size:
- AAA, 1.5V
- FM Approved:
- No