This product requires certification to purchase.

AAA and 1.5V Size Battery Waterproof Pocket ORP Tester

You last purchased this on
 
Oakton Instruments

ORPTestr® 50 AAA and 1.5V Size Battery Waterproof Pocket ORP Tester

  • Fast #
  • Part #OWD3563445
  • Item #7604473
  • Manufacturer Part #WD-35634-45
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oakton Instruments

ORPTestr® 50 AAA and 1.5V Size Battery Waterproof Pocket ORP Tester

  • Fast #
  • Part #OWD3563445
  • Item #7604473
  • Manufacturer Part #WD-35634-45
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Replaceable double-junction platinum ORP electrode is ideal for checking dirty water
  • Wide mV range covers applications including industrial waste treatment, bleach testing and water sanitation
  • Redesigned leakproof cap functions as a sample cup, hydrating cup and stabilizing base to stand the meter upright
  • Easy-to-navigate interface for quick setup and calibration
  • Waterproof, IP67-rated housing
  • Uses common AAA batteries
  • Additional features include hold function, auto-off function, self-diagnostic error messages, and a three-segment battery-life indicator
  • Includes plastic storage case, lanyard and batteries
  • Requires Certification

Specifications

Battery Size:
AAA, 1.5V
FM Approved:
No