8 gph Barrier-Free ADA Water Cooler in Stainless Steel
8 gph Barrier-Free ADA Water Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Waterways are Lead-Free in materials & construction
- Stainless steel top
- Welded heavy-gauge steel frame
- High-Efficiency cooling tank and coil
- Delivers 8 gph of chilled drinking water
- Refrigerant R-134a
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 9-1/2 in
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 26-3/5 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- Width:
- 12-3/4 in