Compact 3 gph Free-Standing Water Cooler in Greystone
Compact 3 gph Free-Standing Water Cooler in Greystone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Waterways are Lead-Free in materials and construction
- Bubbler with activation lever
- Stainless steel top
- Heavy-gauge steel cabinet with separate galvanized steel base
- High-efficiency cooling tank and coil.
- Refrigerant R-134a
- Limited 5-year warranty
-
Lead Law Compliant
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61-G
- Application:
- Commercial
- Built-In Water Filter:
- No
- Capacity:
- 3 gph
- Color Finish Category:
- Greys
- Color Finish Name:
- Greystone
- Depth:
- 12 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Width:
- 12 in