Plastic Bubbler Valve in Polished Chrome
Plastic Bubbler Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known in the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.