Point of Use Free Standing Water Cooler in Black
Point of Use Free Standing Water Cooler in Black
Frequently Purchased Together
Product Details
Product Details
- Available in Hot and Cold
- Heavy-duty polyethylene cabinet in black
- Available with two-piece hot tank
- Dual mechanical float system with back-up safety operates even when the power is out
- Stainless steel reservoir
- Energy Star certified
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Built-In Water Filter:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12-4/5 in
- GSA Approved:
- No
- Height:
- 40-3/50 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 500 W
- Width:
- 13 in