1 gph Remote Water Chiller
ProSelect R1P 1 gph Remote Water Chiller
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Powder coated galvanized steel cabinet with plastic front
- Air-cooled; designed to under a sink
- Compact, economical and easily installed
- Four foot (4') insulated power cord with NEMA 5-15 plug
- Stainless steel storage tank
- 1/4" OD stainless steel water tube connections
- Welded water lines to eliminate corrosion and assure leakproof operation
- Delivers 1 gph of chilled drinking water
Specifications
- ADA Compliant:
- No
- Application:
- Commercial Plumbing
- Built-In Water Filter:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Grey
- Depth:
- 8-18/25 in
- Flow Rate:
- 1 gph
- GSA Approved:
- No
- Height:
- 14-63/100 in
- IAPMO Listed:
- No
- Length:
- 10-8/25 in
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 135 W
- Width:
- 10-8/25 in