8 gph Bi-Level Water Cooler in Greystone with Electronic Bottle Filler
This product has been replaced by
Manufacturer Part #507036
VersaCooler® II 8 gph Bi-Level Water Cooler in Greystone with Electronic Bottle Filler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Waterways are Lead-Free in materials & construction
- Hands-free VersaFiller
- Flexible and one-piece water saver bubbler
- Stainless steel top and heavy duty galvanized steel frame
- High efficiency cooling system
- Four push pads
- External stream height adjustment on the lower unit
- Built in filter monitor and bottle counter
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1, ANSI 61, ANSI 372
- Built-In Water Filter:
- No
- Collection:
- VersaCooler® II
- Color Finish Category:
- Greys
- Color Finish Name:
- Greystone
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- UL Listed:
- Yes
- Volts:
- 115V