8 gph Bi-Level Water Cooler in Stainless Steel
Versacooler® II 8 gph Bi-Level Water Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Universal design allows universal installation
- Built-in 100 micron strainer stops particles before they enter the waterway
- Waterways are lead-free in material and construction
- Flexible and one-piece water saver bubbler infused with silver-based antimicrobial additive
- Stainless steel top and heavy duty galvanized steel frame
- High efficiency cooling system
- Four Push Pads per fountain
- Includes integral self-scouring waste drain
- External access to stream height adjustment
- External access to thermostat with tool activated OFF position
-
Lead Law Compliant
-
ADA Compliant
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61
- Built-In Water Filter:
- No
- Collection:
- Versacooler® II
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-5/8 in
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 24-91/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Width:
- 35-1/4 in