8 gph Water Cooler in Greystone
VersaCooler® II 8 gph Water Cooler in Greystone
Package Quantity Info:
EA: 1 IP: 1 PT: 8-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Built-in 100 micron strainer stops particles before they enter the waterway
- Waterways are lead-free in material and construction
- Flexible and one-piece water saver bubbler
- Stainless steel top and heavy duty galvanized steel frame
- High efficiency cooling system
- Four push pads
- External stream height adjustment
- Mechanical activation
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4.6
- ANSI:
- ANSI 117.1, ANSI 61, ANSI 372
- Application:
- Commercial
- Built-In Water Filter:
- No
- Coating:
- Galvanized
- Collection:
- VersaCooler® II
- Color Finish Category:
- Greys
- Color Finish Name:
- Greystone
- Depth:
- 18-5/8 in
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 18-29/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 18-5/8 in
- Material:
- Steel
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 100 psi
- Type:
- OPG8ACGREY
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 17-5/8 in