8 gph Water Cooler in Sandstone
VersaCooler® II 8 gph Water Cooler in Sandstone
Frequently Purchased Together
Product Details
Product Details
- Built-in 100 micron strainer stops particles before they enter the waterway
- Waterways are lead-free in materials and construction
- Stainless steel top
- Flexible, 1-piece water saver bubbler guard
- Heavy duty galvanized steel frame
- High efficiency cooling system
- Four antimicrobial copper push pads
- Lead-Free
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4.4
- ANSI:
- ANSI A117.1
- Built-In Water Filter:
- No
- Collection:
- VersaCooler® II
- Color Finish Category:
- Greys
- Color Finish Name:
- Greystone
- Depth:
- 18-5/8 in
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 18-29/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 17-5/8 in
- Material:
- Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 500 W
- Width:
- 17-5/8 in